Single Handle Thermostatic Valve Trim in Polished Nickel - Natural
Chesterfield Single Handle Thermostatic Valve Trim in Polished Nickel - Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- ADA compliant lever handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Diameter:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724700654
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No