This product requires certification to purchase.

Soap or Lotion Dispenser in Satin Nickel

Newport Brass

Chesterfield Soap or Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #N124-15S
  • Item #1954200
  • Manufacturer Part #124-15S
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Soap or Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #N124-15S
  • Item #1954200
  • Manufacturer Part #124-15S
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 173
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 3-5/16" (9.2 cm) spout height at outlet
  • 2-15/16" (7.5 cm) spout reach (c-c)
  • Complements Chesterfield Series
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
8 oz
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Height:
3-13/16 in
Installation Type:
Deck Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
3-5/16 in
Spout Reach:
2-15/16 in
UPC:
091388001857
Width:
1-3/4 in