This product requires certification to purchase.

Trip Lever in Polished Chrome

Newport Brass

Chesterfield Trip Lever in Polished Chrome

  • Fast #
  • Part #N2-136-26
  • Item #3744613
  • Manufacturer Part #2-136-26
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Trip Lever in Polished Chrome

  • Fast #
  • Part #N2-136-26
  • Item #3744613
  • Manufacturer Part #2-136-26
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Chesterfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Length:
6 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724854258
WaterSense Labeled:
No