This product requires certification to purchase.

Trip Lever in Satin Bronze

Newport Brass

Chesterfield Trip Lever in Satin Bronze

  • Fast #
  • Part #N2-136-10
  • Item #3742693
  • Manufacturer Part #2-136-10
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Trip Lever in Satin Bronze

  • Fast #
  • Part #N2-136-10
  • Item #3742693
  • Manufacturer Part #2-136-10
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Handle Type:
Lever
Length:
6 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724854159
WaterSense Labeled:
No