Two Handle Bridge and Widespread Bathroom Sink Faucet in Satin Gold - PVD
Chesterfield Two Handle Bridge and Widespread Bathroom Sink Faucet in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Bridge-style brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- Swivel Spout Assembly
- Pop-up knob assembly with drain and tail piece
- 6-3/8" (16.2 cm) spout height at outlet
- 7-3/16" (18.3 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 9-3/4" (24.9 cm)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Bridge, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Chesterfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 9-5/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-9/16
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/8
- Spout Reach:
- 7-3/16
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 760724737629
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes