This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Antique Brass

Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N9461-06
  • Item #5114118
  • Manufacturer Part #9461-06
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N9461-06
  • Item #5114118
  • Manufacturer Part #9461-06
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • 6.38" (16.2 cm) spout height at outlet
  • 9.46" (24.0 cm) spout reach (c-c)
  • For 8.00" (20.3 cm) centers
  • 1.8 gallons (6.8 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection Size:
1/2 in
Faucet Height:
9-29/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
6-19/50 in
Spout Reach:
9-23/50 in
Spout Swivel:
360°
UPC:
760724516620