This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Satin Brass - PVD

This product has been replaced by

CCY LFA 1.75 2HDL BRDG KITC FCT BG
Signature Hardware Two Handle Pull Down Bridge Kitchen Faucet in Brushed Gold
Manufacturer Part #559420
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Side Spray in Satin Brass - PVD

  • Fast #
  • Part #N9460/04
  • Item #5114807
  • Manufacturer Part #9460/04
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LFA 1.75 2HDL BRDG KITC FCT BG
Signature Hardware Two Handle Pull Down Bridge Kitchen Faucet in Brushed Gold
Manufacturer Part #559420
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Side Spray in Satin Brass - PVD

  • Fast #
  • Part #N9460/04
  • Item #5114807
  • Manufacturer Part #9460/04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • Solid brass pull-out side spray assembly
  • 9.01" (22.8 cm) spout height at outlet
  • 7.12" (18.1 cm) min. to 9.00" (22.8 cm) max. spout reach (c-c)
  • For 8" (20.3cm) centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Faucet Height:
15-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Cross
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
9 in
Spout Reach:
9 in
Spout Type:
Gooseneck
UPC:
760724518792