This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Satin Bronze - PVD

Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N1030-5463-10
  • Item #10087150
  • Manufacturer Part #1030-5463-10
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N1030-5463-10
  • Item #10087150
  • Manufacturer Part #1030-5463-10
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear.
  • Faucet body constructed of brass
  • Coordinates with products from the Chesterfield line
  • Widespread bridge-style design
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2 spray functions
  • Swivel spout allows for greater access to all areas of the sink
  • Double lever handles control the flow and temperature of water
  • Includes washerless cartridge
  • Mounting hardware included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/16 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
8-9/16 in
UPC:
709180276204