This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Sidespray in Oil Rubbed Bronze

Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Sidespray in Oil Rubbed Bronze

  • Fast #
  • Part #N9453-1-10B
  • Item #3747976
  • Manufacturer Part #9453-1-10B
5 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Two Handle Bridge Kitchen Faucet with Sidespray in Oil Rubbed Bronze

  • Fast #
  • Part #N9453-1-10B
  • Item #3747976
  • Manufacturer Part #9453-1-10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Bridge-style brass valve bodies
  • Quarter-turn washerless ceramic disc valve cartridges
  • Swivel spout assembly
  • Solid brass pull-out side spray assembly
  • 6.52" (16.6 cm) spout height at outlet
  • 8.51" (21.6 cm) min. to 10.38" (26.4 cm) max. spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-11/25 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
6-9/16 in
Spout Reach:
10-7/8 in
UPC:
760724356554