Two Handle Kitchen Faucet with Side Spray in Polished Chrome
Chesterfield Two Handle Kitchen Faucet with Side Spray in Polished Chrome
Product Details
Product Description
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Brass Valve bodies Valve Included.
- Quarter-turn Washerless ceramic disc valve cartridges
- Solid brass pull-out-side-spray
- Swivel spout assembly with integral diverter fitting
- 5-13/16" (14.8 cm) spout height at outlet
- 9-7/16" (24.0 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
Product Information
-
Lead Law Compliant
-
ADA Compliant