Two Handle Pull Out Kitchen Faucet in French Gold - PVD
Chesterfield Two Handle Pull Out Kitchen Faucet in French Gold - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Bridge-style brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- Swivel spout assembly
- Solid brass pull-out side spray assembly
- 6.52" (16.6 cm) spout height at outlet
- 8.51" (21.6 cm) min. to 10.38" (26.4 cm) max. spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chesterfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 6-9/16 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Swivel
- UPC:
- 709180009048