This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel - Natural

Newport Brass

Chesterfield Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N933/15
  • Item #685758
  • Manufacturer Part #933/15
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel - Natural

  • Fast #
  • Part #N933/15
  • Item #685758
  • Manufacturer Part #933/15
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional cross handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 9-1/8" (23.2 cm) tub spout reach from inlet fittings (c-c)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For deck-mounted configurations
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Faucet Center Size:
7-1/4 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
12.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
No
Tub Spout Reach:
6-15/16 in
UPC:
760724324478
WaterSense Labeled:
Yes