This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

Newport Brass

Chesterfield Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N3-9301L-15
  • Item #3746243
  • Manufacturer Part #3-9301L-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N3-9301L-15
  • Item #3746243
  • Manufacturer Part #3-9301L-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (required accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washer less ceramic disc valve
  • 7-1/4" (18.4 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chesterfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
2-21/50 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-7/50 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
1-1/4 in
Spout Reach:
7-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
UPC:
760724076063
Vandal Resistant:
Yes
WaterSense Labeled:
Yes