This product requires certification to purchase.

4 in. Round Shower Grate in Chrome

Newport Brass

4 in. Round Shower Grate in Chrome

  • Fast #
  • Part #N243-403-26
  • Item #7095652
  • Manufacturer Part #243-403-26
4.1 out of 5 Customer Rating
Brand image
Newport Brass

4 in. Round Shower Grate in Chrome

  • Fast #
  • Part #N243-403-26
  • Item #7095652
  • Manufacturer Part #243-403-26
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Requires Newport Brass #277-03 drain throat, sold separately.
  • Requires Certification

Documents


Specifications

Adjustable:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Construction:
Non-Membrane
Drain Grate Material:
Bronze/Brass
Grate Diameter:
4
Grate Shape:
Round
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724539292