Cold Cartridge
Cold Cartridge
Product Details
Product Details
- Cold stop valve cartridge
Specifications
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1-500, 1-532
- Cartridge Type:
- Cold
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724004394
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in