This product requires certification to purchase.

Tank Lever in Satin Bronze - PVD

Newport Brass

Colonial Tank Lever in Satin Bronze - PVD

  • Fast #
  • Part #N504/10
  • Item #2489614
  • Manufacturer Part #504/10
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Colonial Tank Lever in Satin Bronze - PVD

  • Fast #
  • Part #N504/10
  • Item #2489614
  • Manufacturer Part #504/10
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Can also be used with Toto Promenade toilets
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
Colonial
Color Finish Name:
Satin Bronze - PVD
Handle Type:
Trip Lever
Installation Type:
Front Mount
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388931208
WaterSense Labeled:
No