Multi Function Full, Massage, Intense Turbo and Combination Showerhead in Gunmetal
Contemporary Multi Function Full, Massage, Intense Turbo and Combination Showerhead in Gunmetal
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary Style
- Multi-function engine with 5 spray mode
- 5-Spray modes: Full, Massage, Intense Turbo Spray & 2 Combinations
- Rubber nozzles facilitate easy cleaning
- 1/2" NPSM inlet pivot ball fitting
- 5-15/16" (15.1 cm) showerhead diameter
- 2.0 gallons (7.6 liters) per minute maximum flow rate
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Gunmetal
- Diameter:
- 5-15/16
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Intense Turbo, Combination
- UPC:
- 760724435532
- WaterSense Labeled:
- Yes