Multi Function Hand Shower in Satin Nickel - PVD
Contemporary Multi Function Hand Shower in Satin Nickel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- Contemporary styling
- Multi-function engine with 3 spray modes: Spray, Rain, & Massage
- Rubber nozzles facilitate easy cleaning
- 1/2" NPT inlet elbow fitting
- 4" (10.2 cm) showerhead diameter
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- ADA compliant slide bar adjustment handle
- 36" Slide Bar
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 5-13/50
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.8
- Height:
- 35-1/2
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Length:
- 6-3/20
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Multi
- Slide Bar Height:
- 35-1/2
- Spray Type:
- Rain, Massage
- UPC:
- 760724171256
- WaterSense Labeled:
- Yes
- Width:
- 5-13/50