Multi Rain,Spray and Massage Showerhead in Satin Gold - PVD
Contemporary Multi Rain,Spray and Massage Showerhead in Satin Gold - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Contemporary Style
- Multi-function engine with 3 spray modes
- 3-Spray modes: Spray, Rain & Massage
- Rubber nozzles facilitate easy cleaning
- 1/2" NPSM inlet pivot ball fitting
- 3.7"showerhead diameter
- 2.0 gallons (7.6 liters) per minute maximum flow rate
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Diameter:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 3-5/8 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Spray, Massage
- UPC:
- 760724466048
- WaterSense Labeled:
- Yes
- Width:
- 4 in