This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Newport Brass

Contemporary Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #N283-2-26
  • Item #3872866
  • Manufacturer Part #283-2-26
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Contemporary Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #N283-2-26
  • Item #3872866
  • Manufacturer Part #283-2-26
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Single function spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 2" (5.1 cm) showerhead diameter
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
Yes
Length:
7-9/16 in
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
UPC:
091388700040
WaterSense Labeled:
Yes