This product requires certification to purchase.

Single Function Rainfall Showerhead in Satin Nickel - PVD

Newport Brass

2154 Series Single Function Rainfall Showerhead in Satin Nickel - PVD

  • Fast #
  • Part #N2154-15S
  • Item #4234252
  • Manufacturer Part #2154-15S
4.9 out of 5 Customer Rating
Brand image
Newport Brass

2154 Series Single Function Rainfall Showerhead in Satin Nickel - PVD

  • Fast #
  • Part #N2154-15S
  • Item #4234252
  • Manufacturer Part #2154-15S
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Contemporary style
  • Simulated rainfall shower pattern
  • Rubber nozzles facilitate easy cleaning
  • 1/2 in NPT inlet pivot ball fitting
  • 7-7/8 in x 3-1/16 in (20.0 cm x 7.8 cm) rectangular showerhead
  • 1.8 gallons (6.8 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
2154 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-8/25
IAPMO Listed:
Yes
Length:
7-87/100
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Rectangular
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Rainfall
UPC:
760724388913
WaterSense Labeled:
Yes
Width:
3-9/100