This product requires certification to purchase.

Single Rain Showerhead in Venetian Bronze

Newport Brass

Contemporary Single Rain Showerhead in Venetian Bronze

  • Fast #
  • Part #N2153-VB
  • Item #4071571
  • Manufacturer Part #2153-VB
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Contemporary Single Rain Showerhead in Venetian Bronze

  • Fast #
  • Part #N2153-VB
  • Item #4071571
  • Manufacturer Part #2153-VB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • CEILING MOUNT ONLY
  • Contemporary Style
  • Simulated rainfall shower pattern
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 8-7/8" (22.5 cm) showerhead diameter
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-1/8
Diameter:
8-7/8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
3-1/16
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Rain
UPC:
760724289586
WaterSense Labeled:
Yes
Width:
8-7/8