Solid Brass Elbow in Polished Chrome for 284
Contemporary Solid Brass Elbow in Polished Chrome for 284
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 24 unique Finishes
- Solid Brass Construction
- Contemporary Style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 284
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Elbow
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724422648
- WaterSense Labeled:
- No