This product requires certification to purchase.

California Energy Commission Registered 1.8 One Hole Bar Open Right Kitchen Faucet

Newport Brass

Cube 2 California Energy Commission Registered 1.8 One Hole Bar Open Right Kitchen Faucet

  • Fast #
  • Part #N2008/54
  • Item #1992361
  • Manufacturer Part #2008/54
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Cube 2 California Energy Commission Registered 1.8 One Hole Bar Open Right Kitchen Faucet

  • Fast #
  • Part #N2008/54
  • Item #1992361
  • Manufacturer Part #2008/54
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Forged brass body with integral rotating spout and handle
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Rotating spout assembly with integral supply hoses
  • 7-9/16" (19.2 cm) spout height at outlet
  • 7-1/8" (18.1 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 gallons (5.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Cube 2
Color Finish Name:
Gloss Black
Faucet Material:
Brass
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Spout Height:
7-7/16
Spout Reach:
7-9/16
Type:
N2008/54
UPC:
760724004905