This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural Lever Handle

This product has been replaced by

Newport Brass Polished Nickel - Natural Two Handle Bathroom Sink Faucet
Newport Brass Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural
Manufacturer Part #2560-15
Newport Brass

Cube 2 Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural Lever Handle

  • Fast #
  • Part #N2020/15
  • Item #1497416
  • Manufacturer Part #2020/15
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Newport Brass Polished Nickel - Natural Two Handle Bathroom Sink Faucet
Newport Brass Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural
Manufacturer Part #2560-15
Newport Brass

Cube 2 Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural Lever Handle

  • Fast #
  • Part #N2020/15
  • Item #1497416
  • Manufacturer Part #2020/15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 1-7/16" (3.7 cm) spout height at outlet
  • 4-15/16" (12.5 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cube 2
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-63/100
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
1-7/16
Spout Reach:
4-15/16
Spout Type:
Fixed
UPC:
760724005544
Vandal Resistant:
Yes
WaterSense Labeled:
Yes