*CVR* CCY 1.8 SHWRHD ONLY ALL BRS 8
This product has been replaced by
Manufacturer Part #2161-20
*CVR* CCY 1.8 SHWRHD ONLY ALL BRS 8
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 8-1/16" (20.5 cm) showerhead diameter
- CEILING MOUNT ONLY
- Traditional Style
- Simulated rainfall shower pattern; 76 nozzles
- Classic rain-can functionality
- 1/2" NPSM inlet fitting
- 2.0 gallons (7.6 liters) per minute maximum flow rate
Specifications
- CEC Compliant:
- For Sale in CA
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N2091/20
- UPC:
- 091388003561
- WaterSense Labeled:
- Yes