This product requires certification to purchase.

Brass Knob for 2540;2560;2990 Widespread Lavatory Faucet in Polished Chrome

Newport Brass

Metro Brass Knob for 2540;2560;2990 Widespread Lavatory Faucet in Polished Chrome

  • Fast #
  • Part #NRP80030-26
  • Item #4234204
  • Manufacturer Part #RP80030-26
4.6 out of 5 Customer Rating
Brand image
Newport Brass

Metro Brass Knob for 2540;2560;2990 Widespread Lavatory Faucet in Polished Chrome

  • Fast #
  • Part #NRP80030-26
  • Item #4234204
  • Manufacturer Part #RP80030-26
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
2540, 2560, 2990 Widespread Lavatory Faucet
Collection:
Metro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Knob
Material:
Brass
UPC:
760724374992