This product requires certification to purchase.

3/4 in. Brass Tub Spout in Flat Black

Newport Brass

Metro 3/4 in. Brass Tub Spout in Flat Black

  • Fast #
  • Part #N8-030-56
  • Item #4233993
  • Manufacturer Part #8-030-56
4 out of 5 Customer Rating
Brand image
Newport Brass

Metro 3/4 in. Brass Tub Spout in Flat Black

  • Fast #
  • Part #N8-030-56
  • Item #4233993
  • Manufacturer Part #8-030-56
4 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Specifications

Application:
Residential
Collection:
Metro
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Reach:
9
UPC:
760724388456