This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Newport Brass

Dorrance 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N42-02-26
  • Item #7513047
  • Manufacturer Part #42-02-26
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Dorrance 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N42-02-26
  • Item #7513047
  • Manufacturer Part #42-02-26
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Dorrance product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/5
CARB OTC LEED Compliant:
No
Collection:
Dorrance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/10
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180005392