This product requires certification to purchase.

24 in. Towel Bar in Flat Black

Newport Brass

Dorrance 24 in. Towel Bar in Flat Black

  • Fast #
  • Part #N42-02-56
  • Item #7512932
  • Manufacturer Part #42-02-56
5 out of 5 Customer Rating
Brand image
Newport Brass

Dorrance 24 in. Towel Bar in Flat Black

  • Fast #
  • Part #N42-02-56
  • Item #7512932
  • Manufacturer Part #42-02-56
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Taunton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Dorrance product series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/5
CARB OTC LEED Compliant:
No
Collection:
Dorrance
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter:
63/100
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180071298