Single Handle Bathtub & Shower Faucet in Satin Gold - PVD (Trim Only)
Dorrance Single Handle Bathtub & Shower Faucet in Satin Gold - PVD (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- ADA compliant lever handle assembly for control valve
- Diverter: Order handle & diverter valve part #1-617
- Flow control: Order handle & flow control valve part #1-606H or 1-607H
Specifications
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Dorrance
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Escutcheon Height:
- 2-1/5
- Escutcheon Width:
- 2-1/5
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 709180068038
- Valve Trim Type:
- Transfer & Diverter