This product requires certification to purchase.

Roman Tub Faucet in Satin Brass - PVD

Newport Brass

Dorrance Roman Tub Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3-2977-04
  • Item #7511518
  • Manufacturer Part #3-2977-04
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Dorrance Roman Tub Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3-2977-04
  • Item #7511518
  • Manufacturer Part #3-2977-04
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-666 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Dorrance
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Depth:
9-14/25 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3/4 in
Flow Rate:
1.8 gpm
Hand Shower Diameter:
1 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
11-49/50 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
9-14/25 in
Number of Handles:
Three Handle
Number of Holes:
5 Hole
Number of Pieces:
5 Piece
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
6-43/100 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7-22/25 in
Tub Spout Type:
Diverter
UPC:
709180061770
WaterSense Labeled:
Yes
Width:
8 in