Round Closed Towel Ring in Flat Black
Dorrance Round Closed Towel Ring in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Single-post, horizontal pivot design with hanging, closed ring
- Includes Installation Hardware
- Complements Dorrance product series
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dorrance
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 8-13/50
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-73/100
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-1/5
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 709180071557