Single Handle Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)
Dorrance Single Handle Bathtub & Shower Faucet in Uncoated Polished Brass - Living (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Solid brass construction
- Temperature adjust handle for thermostatic valve
- Intended for use with NEWPORT BRASS® rough 3/4 in valve item 1-540 as specified (required accessory)
- ADA compliant cross handle assembly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Dorrance
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 3-21/25
- Diameter:
- 6
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 709180063002
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No