Toilet Tissue Holder in Polished Chrome
Dorrance Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Single-post, open roller design
- Available in 27 unique Finishes
- Complements Dorrance product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dorrance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5-1/10 in
- IAPMO Listed -:
- No
- Length:
- 6-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-7/50 in