This product requires certification to purchase.

Two Handle Roman Tub Faucet in Satin Brass - PVD

Newport Brass

Dorrance Two Handle Roman Tub Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3-2976-04
  • Item #7512296
  • Manufacturer Part #3-2976-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Dorrance Two Handle Roman Tub Faucet in Satin Brass - PVD

  • Fast #
  • Part #N3-2976-04
  • Item #7512296
  • Manufacturer Part #3-2976-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-665 as specified (Required Accessory)
  • 6-7/16" (16.4 cm) spout height at outlet
  • 7-7/8" (20.0 cm) spout reach (c-c)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Dorrance
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Depth:
9-14/25
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3/4
Handle Material:
Metal
Handle Type:
Lever
Height:
11-49/50
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
9-14/25
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
6-43/100
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
7-22/25
Tub Spout Type:
Non-diverter
Type:
N3-2976/04
UPC:
709180061503
WaterSense Labeled:
No
Width:
8