This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet in Antique Brass

Newport Brass

Dorrance Wall Mount Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N3-2971-06
  • Item #7513061
  • Manufacturer Part #3-2971-06
5 out of 5 Customer Rating
Brand image
Newport Brass

Dorrance Wall Mount Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N3-2971-06
  • Item #7513061
  • Manufacturer Part #3-2971-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • ADA compliant lever handles
  • Intended for use with NEWPORT BRASS® rough valve item 1-532T as specified (required accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter turn washerless ceramic disc valve cartridges
  • 7-1/8 in (18.1 cm) spout reach (wall-to-center)
  • 1/2 in NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Dorrance
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3-13/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-47/50 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Spout Reach:
7-11/100 in
Spout Type:
Fixed
UPC:
709180060049
Valve Body Material:
Brass
WaterSense Labeled:
Yes