1-3/4 in. Air Switch in Midnight Chrome
East Linear 1-3/4 in. Air Switch in Midnight Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in ME
Product Details
Product Details
Specifications
- AMP:
- 15
- Collection:
- East Linear
- Color Finish Category:
- Chromes
- Color Finish Name:
- Midnight Chrome
- Diameter:
- 1-3/4
- Height:
- 2-5/8
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- Yes
- UPC:
- 709180175989
- Volts:
- 120V