This product requires certification to purchase.

18 in. Towel Bar in Satin Brass - PVD

Newport Brass

East Linear 18 in. Towel Bar in Satin Brass - PVD

  • Fast #
  • Part #N990-1230-04
  • Item #8690536
  • Manufacturer Part #990-1230-04
4.4 out of 5 Customer Rating
Brand image
Newport Brass

East Linear 18 in. Towel Bar in Satin Brass - PVD

  • Fast #
  • Part #N990-1230-04
  • Item #8690536
  • Manufacturer Part #990-1230-04
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4
CARB OTC LEED Compliant:
No
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Length:
18
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180154328