This product requires certification to purchase.

3-Hole Kitchen Faucet with Double Cross Handle in Polished Chrome

Newport Brass

East Linear 3-Hole Kitchen Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #N9901/26
  • Item #1973607
  • Manufacturer Part #9901/26
4 out of 5 Customer Rating
Brand image
Newport Brass

East Linear 3-Hole Kitchen Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #N9901/26
  • Item #1973607
  • Manufacturer Part #9901/26
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Swivel Spout assembly with integral supply hoses
  • 5-11/16" (14.4 cm) spout height at outlet
  • 7-7/8" (20.0 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-11/16 in
Spout Reach:
7-7/8 in
Spout Type:
Swivel
UPC:
760724247944