This product requires certification to purchase.

3 in. Brass Handle in Flat Black

Newport Brass

East Linear 3 in. Brass Handle in Flat Black

  • Fast #
  • Part #NRP3-227LC-56
  • Item #1501774
  • Manufacturer Part #RP3-227LC-56
4.2 out of 5 Customer Rating
Brand image
Newport Brass

East Linear 3 in. Brass Handle in Flat Black

  • Fast #
  • Part #NRP3-227LC-56
  • Item #1501774
  • Manufacturer Part #RP3-227LC-56
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
1-606U, 1-607U Flow Control Valve and 1-617, 1-701, 1-702, 1-703 Diverter Valve
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Length (in):
2-3/4 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724013853