This product requires certification to purchase.

8 in. Towel Bar in Uncoated Polished Brass - Living

Newport Brass

East Linear 8 in. Towel Bar in Uncoated Polished Brass - Living

  • Fast #
  • Part #N990-1200-03N
  • Item #8690097
  • Manufacturer Part #990-1200-03N
3.6 out of 5 Customer Rating
Brand image
Newport Brass

East Linear 8 in. Towel Bar in Uncoated Polished Brass - Living

  • Fast #
  • Part #N990-1200-03N
  • Item #8690097
  • Manufacturer Part #990-1200-03N
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Covered under Newport Brass's 10 year limited warranty and 10 year limited commercial warranty
  • Constructed from brass ensuring durability and reliability
  • All necessary installation hardware included
  • Complements East Linear, East Square & Slater product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Depth:
3-3/8 in
GSA Approved:
No
Hardware Included:
No
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180167779
Width:
8 in