This product requires certification to purchase.

Bathroom Sink Faucet with Single Lever Handle in Uncoated Polished Brass - Living

Newport Brass

East Linear Bathroom Sink Faucet with Single Lever Handle in Uncoated Polished Brass - Living

  • Fast #
  • Part #N1503-03N
  • Item #3744926
  • Manufacturer Part #1503-03N
5 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Bathroom Sink Faucet with Single Lever Handle in Uncoated Polished Brass - Living

  • Fast #
  • Part #N1503-03N
  • Item #3744926
  • Manufacturer Part #1503-03N
5 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Brass body with top-mounted handle
  • Euro-motion ceramic disc 40 mm valve cartridge
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • 2-8/8" (6.7 cm) spout height at outlet
  • 4" (10.2 cm) spout reach (c-c)
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
East Linear
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
2-5/8
Spout Reach:
4
Spout Type:
Fixed
Trim Only:
No
UPC:
760724820161
WaterSense Labeled:
Yes