Brass Valve Trim in Stainless Steel - PVD
East Linear Brass Valve Trim in Stainless Steel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
- ADA compliant lever or cross handle assembly options for control valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- East Linear
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Diameter:
- 6-1/2
- Faucet Connection Size:
- 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724242222
- Valve Trim Type:
- Thermostatic