Deck Mount Soap and Lotion Dispenser Head with Pump in Stainless Steel - PVD
East Linear Deck Mount Soap and Lotion Dispenser Head with Pump in Stainless Steel - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- East Linear
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Height:
- 2-3/4
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 2-3/16
- Spout Reach:
- 3-5/8
- UL Listed:
- No
- UPC:
- 091388735974