Deck Mount Soap and Lotion Dispenser in Uncoated Polished Brass - Living
East Linear Deck Mount Soap and Lotion Dispenser in Uncoated Polished Brass - Living
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Two piece brazed spout design
- Base with integral O-ring deck seal
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- 2-3/16" (5.6 cm) spout height at outlet
- 3-5/8" (9.2 cm) spout reach (c-c)
- Complements East Linear Series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- East Linear
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 3-5/8 in
- UPC:
- 091388207747