Heavy Duty SOAP / LOTION DISPN PUMP ONLY
East Linear Heavy Duty SOAP / LOTION DISPN PUMP ONLY
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Soap Pump for 125
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- East Linear
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Installation Type:
- Deck Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388001970