Horizontal and Wall Toilet Tissue Holder in Satin Bronze - PVD
East Linear Horizontal and Wall Toilet Tissue Holder in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- Collection:
- East Linear
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Horizontal, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-57/100
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 709180154458
- Width:
- 6-1/100