This product requires certification to purchase.

Polished Nickel - Natural Cold Water Dispenser

Newport Brass

East Linear Polished Nickel - Natural Cold Water Dispenser

  • Fast #
  • Part #N106C/15
  • Item #3874273
  • Manufacturer Part #106C/15
4.1 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Polished Nickel - Natural Cold Water Dispenser

  • Fast #
  • Part #N106C/15
  • Item #3874273
  • Manufacturer Part #106C/15
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid Brass Construction
  • Quarter-turn washer less ceramic disc valve cartridge
  • ADA compliant contemporary cold lever handle
  • Spout assembly with integral supply hoses
  • 6.28" (16.0 cm) spout height at outlet
  • 4.00" (10.2 cm) spout reach (c-c)
  • For single hole configurations
  • 1.5 GPM (5.7 LPM) Max
  • Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
East Linear
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-11/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Reverse Osmosis Compatible:
Yes
Spout Height:
6-7/25 in
Spout Reach:
4 in
Spout Type:
Fixed
UL Listed:
No
UPC:
091388294402