This product requires certification to purchase.

Satin Brass - PVD Hot Water Dispenser

Newport Brass

East Linear Satin Brass - PVD Hot Water Dispenser

  • Fast #
  • Part #N106H-04
  • Item #4070775
  • Manufacturer Part #106H-04
3.7 out of 5 Customer Rating
Brand image
Newport Brass

East Linear Satin Brass - PVD Hot Water Dispenser

  • Fast #
  • Part #N106H-04
  • Item #4070775
  • Manufacturer Part #106H-04
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6-1/4" (15.9 cm) spout height at outlet
  • 4" (10.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/4 in
Flow Rate
1.0 gpm
Spout Height
6-1/4 in
Spout Reach
4 in
Characteristics & Features
Collection
East Linear
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass - PVD
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Connection
OD
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc, Washerless
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
760724221890